Manuscript A6 Book Ruled Feint (Pack of 10) - WX01062

Manuscript A6 Book Ruled Feint (Pack of 10) - WX01062

Order Code: ZT4178547S

£20.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£20.990%
5 - 9£20.154%
10 - 19£19.318%
20 +£18.4712%


Description

This handy, economical manuscript book contains 160 pages of 60gsm paper ideal for quick notation. The pages are feint ruled for neat note-taking. The durable casebound book is A6 in size and also features a red linen effect paper cover. This pack contains ten A6 manuscript books.
Economical, casebound manuscript book
160 pages
60gsm paper
Feint ruled for neat note-taking
Red linen effect paper cover
Size: A6 (105 x 148mm)
Pack of 10
Please Note: The image used for this item is for illustration purposes only, as a white box product it may appear slightly different to the online image

See full description
Specifications for Manuscript A6 Book Ruled Feint (Pack of 10) - WX01062
  • Colour
    Red
  • Pack Quantity
    10
  • Product Type
    Manuscript Book
  • Binding
    Casebound
  • Ruling
    Feint Ruled
  • Number of Pages
    160
  • Cover Material
    Soft Cover

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome