Spiral Shorthand Notebook 80 Leaf (Pack of 10) - WX31003

Spiral Shorthand Notebook 80 Leaf (Pack of 10) - WX31003

Order Code: ZT1552198SCopy

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.634%
10 - 19£8.278%
20 - 49£7.9112%
50 +£7.5516%


Description

This shorthand Notepad contains 160 pages of feint ruled paper for neat note-taking on the go. The spiral bound Notepad measures 203 x 127mm. This pack contains 10 Notepads.
Spiral Notepad for easy note-taking
80 leaf (160 pages)
Feint ruled for better precision
Pack of 10 pads
Please Note: The image used for this item is for illustration purposes only, as a white box product it may appear slightly different to the online image

See full description
Specifications for Spiral Shorthand Notebook 80 Leaf (Pack of 10) - WX31003
  • Pack Quantity
    10
  • Weight
    1.4251kg
  • MFR Part No.
    WX31003
  • Ruling
    Feint Ruled
  • Product Type
    Note Pads
  • Number of Pages
    160
  • Binding
    Wire Bound
  • Cover Material
    Board Cover
  • Colour
    White
  • Item Gauge
    60g/m²
  • Dimensions
    203 x 127mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome