Desk Pad Dotted A2 3 Year Calender

Desk Pad Dotted A2 3 Year Calender

Order Code: ZT4792544S

£13.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.990%
5 - 9£13.295%
10 - 19£12.5910%
20 +£11.8915%

Currently unavailable

Description

SIGEL's tear-off paper desk pad is decorative, practical, and protects your desk from ink and hot cups, both in your on-site office and home office. Quality made in Germany - the paper desk pad Dotted with calendar for 3 years (DE, EN, FR, NL) in the approx. A2 format (59,5 x 41 cm) provides protection, plenty of space for writing on its 30 sheets, and is extremely durable.

Specifications for Desk Pad Dotted A2 3 Year Calender
  • Product Type
    Desk Mats
  • Number of Pages
    30
  • Colour
    White
  • Size
    A2
  • Material
    Paper
  • Design
    Dot Grid
  • Clear Overlay
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome