A4 Snap Frame Display with Height Adjustable Floor Stand, Aluminium Frame, Silver

A4 Snap Frame Display with Height Adjustable Floor Stand, Aluminium Frame, Silver

Order Code: ZT1059723SCopy

£99.99 Inc VAT (20%)


Description

Nobo Snap Frame display stands help you inform and direct visitors in a professional manner. Ideal for creating a temporary portable signage solutions in receptions, retail and general office environment, displaying promotions, menus, signage and other frequently changing information. Featuring a height adjustable stand from 850 to 1400mmH and a snap frame that can be displayed in portrait or landscapes orientation, giving instant access to frequently changed information. Suitable for use indoors or outside with weatherproof anti-glare PVC cover and smart aluminium snap frame trim for a professional finish

Available in A4 and A3 sizes, co-ordinated with other Nobo Snap Frames and A-Frames to create a complete professional display solution.

See full description
Specifications for A4 Snap Frame Display with Height Adjustable Floor Stand, Aluminium Frame, Silver
  • Height
    850.0mm
  • MFR Part No.
    1902383
  • Depth
    300.0mm
  • Colour
    Silver
  • Weight
    2.0kg
  • Width
    300.0mm
  • Material
    Aluminium
  • Paper Size
    A4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome