Combination Organiser Board with Arched Frame 585X430MM
0
1
2
3
4
5
6
7
8

Combination Organiser Board with Arched Frame 585X430MM

Order Code: ZT1060702S

£35.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£35.990%
5 - 9£34.554%
10 +£33.118%


Description

This Rexel calendar combination board features a magnetic dry-erase surface with calendar grid above a lower cork noticeboard section. Both set within a distinctive black and silver arched frame, which is 585mm x 430mm in size. Includes foam adhesive tape, one black magnetic rewritable marker with eraser and two magnets.

Specifications for Combination Organiser Board with Arched Frame 585X430MM
  • Height
    18mm
  • MFR Part No.
    1903813
  • Weight
    0.68kg
  • Depth
    430mm
  • Width
    585mm
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome