Communication Centre Value Pack - White/Brown

Communication Centre Value Pack - White/Brown

Order Code: ZT1060517S

£34.99 Inc VAT (20%)


Description

Rexel Communication Centre provides you with everything you need to stay organised. Includes: 1 x magnetic dry-erase board 360x360mm, 1 x magnetic dry-erase calendar board 360x360mm, 2 x cork tiles 305x305mm, 1 x magnetic note pad, 6x dry-erase marker pens, 4 x magnets and 36 x push pins.

Specifications for Communication Centre Value Pack - White/Brown
  • Height
    41.0mm
  • MFR Part No.
    1903775
  • Depth
    359.0mm
  • Weight
    1.364kg
  • Width
    498.0mm
  • Colour
    White/Drab

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome