Internal Glazed Case Fabric 9 X A4 Blue

Internal Glazed Case Fabric 9 X A4 Blue

Order Code: ZT1259070PCopy

£219.99 Inc VAT (20%)


Description

Nobo Premium Plus Blue Felt Lockable Noticeboard Display Case 9 x A4 709x970mm 1902556 Felt lockable notice board with a hinged glass door and side lock. Complete with a modern stylish aluminum trim and fixed with a through corner wall mounting. Excellent felt notice board surface to securely pin and display your notices. Size: 9xA4 sheets.

Specifications for Internal Glazed Case Fabric 9 X A4 Blue
  • Type
    Glazed Notice Boards
  • Colour
    Blues
  • MFR Part No.
    72003AC
  • Designed For
    Internal Use
  • Size
    9xA4
  • Weight
    10.5kg
  • Board Surface
    Felt Board
  • Frame Type
    Aluminium Frame
  • Fixing Method
    Wall Mounted Board
  • Dimensions (W x D x H)
    708x43x969mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome