Magiboards Blue Felt Lockable Noticeboard Display Case Portrait 600x900mm

Magiboards Blue Felt Lockable Noticeboard Display Case Portrait 600x900mm

Order Code: ZT1258781PCopy

£124.99 Inc VAT (20%)


Description

Magiboards Blue Felt Lockable Noticeboard Display Case Portrait 600x900mm We supply the Best Buy lockable felt pinboard range with our own packaging which is the same as the Colour Choice Premium noticeboard range. all sizes above 90eó60 cm are supplied with two sets of locks and keys. The 90 x 60 cm has one lock and key.

The display cabinets are light and easy to use. Only the most secure materials are used: The see through doors are made of APET which is shatterproof and offers excellent visibility. This material is commonly used in bus shelters and riot shields.

See full description
Specifications for Magiboards Blue Felt Lockable Noticeboard Display Case Portrait 600x900mm
  • Type
    Glazed Notice Boards
  • Colour
    Blues
  • MFR Part No.
    32082MA
  • Board Surface
    Felt Board
  • Frame Type
    Aluminium Frame
  • Fixing Method
    Wall Mounted Board
  • Designed For
    Internal Use
  • Size
    600x900mm
  • Dimensions
    600x900mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome