Magnetic Combi Notice Board Blue 900X600MM

Magnetic Combi Notice Board Blue 900X600MM

Order Code: ZT1059623SCopy

£79.99 Inc VAT (20%)


Description

Classic format combination felt/painted steel noticeboard, boarded with a high quality anodised aluminium frame and an excellent felt surface to pin and display your notices. Through corner mounting fixtures included. Size 900x600mm.

Specifications for Magnetic Combi Notice Board Blue 900X600MM
  • Depth
    35.0mm
  • Height
    620.0mm
  • Width
    995.0mm
  • Weight
    2.949kg
  • MFR Part No.
    1902257
  • Colour
    Blues
  • Board Type
    Combination Board

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome