Magnetic Dry-erase Noticeboard 216X280MM Assorted

Magnetic Dry-erase Noticeboard 216X280MM Assorted

Order Code: ZT1060674SCopy

Qty of 6 for
£257.94 Inc VAT (20%)
£42.99 each

This product must be ordered in multiples of 6

Description

Rexel magnetic dry-erase whiteboard - 216x280mm, with assorted frame colours. Includes a magnetic mini eraser, magnetic rewritable marker, mounting magnets and foam adhesive tape. Assorted pack includes: 2 x pink, 2 x blue, 1 x black & 1 x green framed boards.

Specifications for Magnetic Dry-erase Noticeboard 216X280MM Assorted
  • Height
    216.0mm
  • MFR Part No.
    1903816
  • Weight
    0.238kg
  • Colour
    Assorted
  • Depth
    40.0mm
  • Width
    279.0mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome