Mobile Dry Wipe Combi Noticeboard, Magnetic and Felt, 900 X 1200MM

Mobile Dry Wipe Combi Noticeboard, Magnetic and Felt, 900 X 1200MM

Order Code: ZT1058522SCopy

£499.99 Inc VAT (20%)


Description

Combination format felt/painted steel mobile board with an excellent felt surface to be used with pins and hook dots, and magnetic steel surface for dry wipe pens. Fitted with a spacious pen tray sitting below the board and castors for easy movement. Size: 1200x900mm.

Specifications for Mobile Dry Wipe Combi Noticeboard, Magnetic and Felt, 900 X 1200MM
  • Height
    1050.0mm
  • MFR Part No.
    1901043
  • Colour
    White
  • Depth
    147.0mm
  • Width
    1400.0mm
  • Weight
    20.678kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome