MX07001010 Cork/Drywipe 900X600MM

MX07001010 Cork/Drywipe 900X600MM

Order Code: ZT1054301X

£12.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.990%
5 - 9£12.474%
10 - 19£11.958%
20 +£11.4312%


Description

Bi-Office Combo Memo Board. Multiple variations of colour and size available including Black with silver drywipe board, natural cork and white & blue and white. Supplied complete with dry wipe pen.

Specifications for MX07001010 Cork/Drywipe 900X600MM
  • Material
    Cork & Whiteboard
  • MFR Part No.
    BQ27010
  • Colour
    Cork & White
  • Type
    Combination Boards
  • Frame Material
    Wood
  • Height
    600mm
  • Width
    900mm
Product Reviews -
4 years ago by philip
Damed due to poor/no packaging

3 years ago by Neil
Frame is warped and not joined at the corners

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome