Pacific Glazed Case XFlat 4xA4

Pacific Glazed Case XFlat 4xA4

Order Code: ZT1058428SCopy

£139.99 Inc VAT (20%)


Description

Slimline extra flat lockable glazed case for internal use. Ideal in corridors and where space is at a premium. White drywipe surface for writing and display of documents using magnets. Designed for secure display of 4xA4 documents. Supplied with wall fixings. 550x735x22mm

Specifications for Pacific Glazed Case XFlat 4xA4
  • Height
    680.0mm
  • MFR Part No.
    1900846
  • Width
    510.0mm
  • Depth
    25.0mm
  • Colour
    White
  • Weight
    2.2kg
  • Material
    Aluminium, Glass
  • Type
    Fixed Bulletin Board

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome