Street Sign with Lens Black. 610 x 915 mm

Street Sign with Lens Black. 610 x 915 mm

Order Code: ZT2748554S

£149.99 Inc VAT (20%)


Description

Street Signpro - Black with Lens. Made of durable plastic, Street SignPro is outdoor double sided sign frame with. Holds two signs in size of
24” (W) x 36”(H). It is built with a handle for easy transport. And it is foldable for space saving in storage. Patent protected.

Street SignPro Frame with lens has a frame with anti-reflex graphic protection. This unique feature helps keeping the graphic in place sturdily. Maxi graphic thickness is 0,2mm.

See full description
Specifications for Street Sign with Lens Black. 610 x 915 mm
  • Colour
    Black
  • Product Type
    Street Sign
  • Material
    Durable Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome