Wooden Outdoor A Board. Natural Wood. Size - 590 x 780 mm

Wooden Outdoor A Board. Natural Wood. Size - 590 x 780 mm

Order Code: ZT2748553SCopy

£113.99 Inc VAT (20%)
£119.995% off


Description

Outdoor Wood A Board / Natural Wood / Chalk Surface. Aluminum composite backing provides availability for open air usage for Outdoor A Board.
The erasable surface enables for erasing the mesages and transmit them to your audience while keeping as updated.

Chalkboard pen can be used for black surfaces to display the messages.Also water-based and scent free markers are proper for writing on it.

Suitable for outdoor places such as restaurants,cafes,bars,malls , offices and education centers.

•Beech Wood
•Dry-wipe and chalk surface with magnetic feature
•No-ghost after cleaning
•Lacquered finish

See full description
Specifications for Wooden Outdoor A Board. Natural Wood. Size - 590 x 780 mm
  • Finish
    Lacquered
  • Colour
    Natural Wood
  • Size
    590 x 780mm
  • Product Type
    Outdoor A Board
  • Material
    Beechwood

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome