R-Kive System Storage Box 01810 (Pack-10)

R-Kive System Storage Box 01810 (Pack-10)

Order Code: ZT1053016XCopy

£104.99 Inc VAT (20%)


Description

Fastfold quick and easy assembly storage box. Double wall thickness end panels. Ideal for storage of many items including box files, lever arch files, transfer files, even computer listing paper. 100% recycled, 100% recyclable.
Dimensions Size (W x H x D): 380 x 287 x 430mm.

Specifications for R-Kive System Storage Box 01810 (Pack-10)
  • Height
    287mm
  • Material
    Corrugated Card
  • Pack Quantity
    10
  • MFR Part No.
    01810-FF
  • Type
    Storage Box
  • Colour
    Grey
  • Depth
    380mm
  • Width
    430mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome