313 Lumocolor Permanent Superfine Black (Single)

313 Lumocolor Permanent Superfine Black (Single)

Order Code: ZT3814484SCopy

£1.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£1.390%
20 - 49£1.334.5%
50 - 99£1.288%
100 +£1.2212%


Description

313 Lumocolor® Permanent Pen in universal for use on almost all surfaces.

Features and Benefits
• Waterproof and Smudge-proof qualities on almost all surfaces
• Quick drying - ideal for left-handed users
• Low-odour
• PP barrel and cap guarantee long service life
• DRY SAFE technology - can be left uncapped for a number of days without drying up
• Automatic pressure equalization prevents the pen from leaking on board aircraft

Notes
Refillable with refill station 487 17

See full description
Specifications for 313 Lumocolor Permanent Superfine Black (Single)
  • Line Width
    0.4mm
  • MFR Part No.
    313-9
  • Retractable
    Non-Retractable
  • Pen Type
    Permanent
  • Ink Colour
    Black
  • Type
    Fineliner
  • Refill Type
    Not Refillable
  • Tip Size
    Extra Fine
  • Series
    Lumocolor 313
  • Attachment Type
    Clip
  • Ink Type
    Permanent
  • Body Material
    Plastic
  • Barrel Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome