314 Lumocolor Permanent Broad Green Pack of 10

314 Lumocolor Permanent Broad Green Pack of 10

Order Code: ZT5468338SCopy

£11.39 Inc VAT (20%)


Description

Lumocolor guarantees professional and effective presentation on all overhead transparencies. Not just an OHP pen! - can be used on most other glossy surfaces. Available in single colour packs of 10 or wallets of four assorted - red, blue, green and black or wallets of six assorted - red, blue, green, black, orange and brown.

Type and Nib Sizes:
311 Lumocolor Non-permanent Superfine 0.4mm.
312 Lumocolor Non-permanent Broad 1.0-2.5mm.
311 Lumocolor Permanent Broad 1.0-2.5mm.

See full description
Specifications for 314 Lumocolor Permanent Broad Green Pack of 10
  • Series
    314 Lumocolor
  • Nib Style
    Bullet
  • Line Width
    1-2.5mm
  • Ink Colour
    Green
  • Tip Size
    Broad
  • MFR Part No.
    314-5
  • Type
    OHP Marker
  • Retractable
    No
  • Refill Type
    Non-Refillable
  • Ink Type
    Permanent
  • Attachment Type
    Clip
  • Barrel Colour
    Black
  • Body Material
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome