ClampBinder A4 Clear (Pack of 10) 12772

ClampBinder A4 Clear (Pack of 10) 12772

Order Code: ZT1551388S

£55.99 Inc VAT (20%)
£59.996.5% off
QuantityPriceDiscount
1 - 4£55.990%
5 +£53.195%

Currently unavailable

Description

This Snopake ClampBinder features a simple clamp mechanism, allowing you to securely file up to 100 sheets of unpunched 80gsm paper. The binder also features a reversible spine label for personalisation, a paper holder on the inside cover for additional loose sheets and a business card holder for a professional finish. The thick polypropylene cover is stylish and provides additional protection for contents. This pack contains 10 clear binders.
Binder for unpunched papers
Simple, ingenoius clamp mechanism
Holds up to 100 sheets of 80gsm unpunched papers
Reversible spine label for personalisation
Paper holder on the inside cover for additional loose sheets
Business card holder for a professional finish
Tough polypropylene covers
Size: A4 (210x297mm)
Colour: Clear
Pack of 10

See full description
Specifications for ClampBinder A4 Clear (Pack of 10) 12772
  • MFR Part No.
    SK03115
  • Material
    Polypropylene
  • Weight
    1.63kg
  • Pack Quantity
    10
  • Colour
    Transparent

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome