Europa 3 Flap Folder Manilla 240x320mm Elasticated 400gsm Assorted (Pack 10)

Order Code: ZT2118981S

£15.99 Inc VAT (20%)


Description

Europa 3 Flap Folder Manilla 240x320mm Elasticated 400gsm Assorted (Pack 10) Part of the EuropaÆ range, these elasticated 3 flap folders are made from 400gsm genuine premium pressboard. Available in a wide choice of colours.

Specifications for Europa 3 Flap Folder Manilla 240x320mm Elasticated 400gsm Assorted (Pack 10)
  • Capacity
    250 Sheets
  • Colour
    Assorted
  • Material
    Pressboard
  • Size
    A4
  • Weight
    90g
  • Product Type
    Flap Folders
  • Environment Support
    FSC Certified
  • Recyclable
    100% Recyclable
  • Closure
    Elasticated
  • Biodegradable
    100% Biodegradable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome