Pacplus Dispenser, Pistol Grip, for 12/19mm Wide Double Sided Tissue Tape

Pacplus Dispenser, Pistol Grip, for 12/19mm Wide Double Sided Tissue Tape

Order Code: ZT1175320P

£35.99each Inc VAT (20%)
£359.90 minimum order value
QuantityPriceDiscount
1 - 9£35.990%
10 +£34.554%

Minimum order quantity: 10.

Description

Pacplus® 19mm Transfer Tape Dispenser

Enclosed hand held dispenser for 12mm and 19mm transfer tapes

• Plastic construction with clear cover to protect from dust and tape damage
• For carrier-free solid solvent double sided tape (not included)
• Stores used release liner on secondary core
• Tape width 12mm and 19mm
• Core diameter 25mm
• Maximum roll length 33mtr
• Trigger activated feed braking and cutting action
• Weight 0.9kg
• 10 per outer

Please note images are for illustration purposes only.

See full description
Specifications for Pacplus Dispenser, Pistol Grip, for 12/19mm Wide Double Sided Tissue Tape
  • Tape Width
    12mm
    19mm
  • Product Type
    Tape Dispenser
  • Core Diameter
    25mm
  • Maximum Roll Length
    33m
  • Weight
    0.9kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome