6 Rolls Quarantine Tape

6 Rolls Quarantine Tape

Order Code: ZT3081453S

£52.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£52.990%
5 +£50.874%


Description

Grip Type: Pistol.
Message: Quarantine.
Pack Quantity: 6.
Product Type: Hand held dispensers.
Sold As: Roll.Available in cartons of 36 rolls of polypropylene tape. Clearly printed tapes with handling instructions and general information. Roll length 66m. Tape width 50mm.

See full description
Specifications for 6 Rolls Quarantine Tape
  • Pack Quantity
    6
  • Message
    Quarantine
  • Roll Length
    66m
  • Material
    Polypropylene
  • Tape Width
    50mm
  • Product Type
    Hand Held Dispensers
  • Grip Type
    Pistol

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome