Box Lock Packing Tape 3" Core (Pack of 3) - 3950-LR3-DC

Box Lock Packing Tape 3" Core (Pack of 3) - 3950-LR3-DC

Order Code: ZT4174807S

£11.99 Inc VAT (20%)


Description

This Scotch 'Box Lock' packaging tape is specifically designed for better box adhesion with gripping power that sticks instantly to any box. Perfect for sealing boxes, (including 100% recycled ones), parcels, envelopes and more, the crystal clear tape doesn't sliver, split or tear and has a smooth unwind with quiet release. Supplied in a pack of 3 rolls, the tape measures 48mm x 50m.
Packaging tape with premium sticking power
Thick tape which is clear to the core
Penetrates box fibres including 100% recycled boxes
New advanced adhesive creates a secure seal over box edges
No slivering, splitting and tearing
Smooth unwind and quiet release
Size: 48mm x 50m
Colour: Clear
Pack of 3

See full description
Specifications for Box Lock Packing Tape 3" Core (Pack of 3) - 3950-LR3-DC
  • Length
    50m
  • Core Size
    3in
  • Product Type
    Packing Tape
  • Colour
    Transparent
  • Size
    48mm x 50m
  • Width
    48mm
  • Roll Width
    48mm
  • Roll Length
    50m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome