Double Sided Adhesive Tape 50mm x 50m

Double Sided Adhesive Tape 50mm x 50m

Order Code: ZT1177127PCopy

£49.99 Inc VAT (20%)


Description

Double Sided Adhesive Tape 50mm x 50m
Note: Image is for illustrative purposes only and may differ from the actual product

Specifications for Double Sided Adhesive Tape 50mm x 50m
  • Size
    50mm x 50m
  • Product Type
    Adhesive Tape
  • Length
    50m
  • Width
    50mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome