Double Sided Tapes Cloth, 50mm Wide - Pack of 6

Double Sided Tapes Cloth, 50mm Wide - Pack of 6

Order Code: ZT3082001SCopy

£59.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£59.990%
5 +£57.594%


Description

Application: For carpet bonding.
Colour: White.
Length m: 50.
Material: Cloth.
Pack Quantity: 6.
Package Type: Carton.
Type: Cloth.
Width mm: 50.Roll length: 50m. Offers a good level of initial tack and good adhesion to a wide variety of surfaces including paper and film splicing, general holding and bonding, joining, attaching and laminating. Nonwoven tissue carrier with hotmelt adhesive on both sides.

See full description
Specifications for Double Sided Tapes Cloth, 50mm Wide - Pack of 6
  • Pack Quantity
    6
  • Colour
    White
  • Material
    Cloth
  • Width
    50mm
  • Length
    50m
  • Applications
    Carpet Bonding

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome