1. Office Supplies & Packaging/
  2. Packaging/
  3. Packing Tape & Dispensers/
  4. Packaging Tapes
Polypropylene Sealing Tapes
0
1
2
3
4
5
6
7
8
9

Polypropylene Sealing Tapes


8 Variants From
£1.29

Inc VAT (20%)

Up to 3.5% off
See 8 Product Variants
£1.29

Description

Polypropylene is a standard tape which is widely used in all sorts of packing applications. Available in a wide variety of colours.

Features and Benefits
• Designed with rapid release from the roll

Notes
Best applied with dispenser fitted with a brake

See full description

Feature Attributes

Length:

66 m

Material:

Polypropylene

Pack Quantity:

1

Adhesive Material:

Acrylic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome