PP Packing Tape, Standard, Pack Of 36 Rolls, Brown, Tape Width 50mm

PP Packing Tape, Standard, Pack Of 36 Rolls, Brown, Tape Width 50mm

Order Code: ZT2708132S

£129.99 Inc VAT (20%)

Currently unavailable

Description

PP packing tape, standard, pack of 36 rolls, brown, tape width 50 mm. Supplied = assembled. Product type = PP packing tapes. Adhesive type = acrylic. Backing material = PP. Tape width = 50 mm. Tape length = 66 m. Colour = brown. Material thickness = 45 m. The right adhesive tape for every application. Polypropylene tape (PP) Inexpensive, environmentally friendly and tear resistant - for standard applications and light to medium weight cartons.

See full description
Specifications for PP Packing Tape, Standard, Pack Of 36 Rolls, Brown, Tape Width 50mm
  • Pack Quantity
    36
  • Colour
    Brown
  • Adhesive Type
    Acrylic
  • Product Type
    PP Packing Tapes
  • Supplied
    Assembled
  • Tape Length
    66m
  • Backing Material
    PP
  • Tape Width
    50mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome