50MM Deluxe Tape Dispenser

50MM Deluxe Tape Dispenser

Order Code: ZT1021495PCopy

£13.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.990%
5 - 9£13.434%
10 - 19£12.878%
20 +£12.3112%


Description

Greatly speed up packing and despatch time with this hand held tape dispenser. It's simple yet ergonomic design makes it easy and comfortable to use.

Features and Benefits
• Sturdy steel/plastic construction
• Designed for prolonged use
• Non reversing plate and fixed brake
• Safety blade feature

Notes
• Tape core diameter: 76mm
• Tape width: Up to 50mm

See full description
Specifications for 50MM Deluxe Tape Dispenser
  • MFR Part No.
    T252
  • Type
    Handheld
  • Colour
    Green
  • For Tape Width
    50mm
  • Core Size
    76mm
  • Additional Features
    Non-reversign plate, fixed brake

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome