FriXion Ball Clicker Rollerball Bonus Pack Box 12 Pens +12 Refills Blue (Pack of 24) - WLT435846

FriXion Ball Clicker Rollerball Bonus Pack Box 12 Pens +12 Refills Blue (Pack of 24) - WLT435846

Order Code: ZT4178485S

£37.99 Inc VAT (20%)


Description

The FriXion rollerball pen has a unique gel ink that responds to the heat generated by the eraser, allowing mistakes to be written over immediately with the same pen. Ideal for home or in the office, it offers a comfortable hold with its ergonomic grip and features a handy clip on the lid for attaching it to papers and notebooks while out and about. Refillable for economy and long lasting use, the FriXion rollerball has a medium 0.7mm tip for precise lines and smooth, fluid writing. This pack contains 12 pens, plus 12 refills.
FriXion rollerball with erasable gel ink
Ergonomic rubber grip for comfortable use
Retractable tip with a single click of the patented PILOT clip
Handy clip for attaching to papers, notebooks and pockets
Medium 0.7mm tip for smooth writing without smudging
Barrel made from sturdy materials for durability
Barrel colour matches ink colour
Ink colour: Blue
Pack of 12 pens and 12 refills
Pack of 24

See full description
Specifications for FriXion Ball Clicker Rollerball Bonus Pack Box 12 Pens +12 Refills Blue (Pack of 24) - WLT435846
  • Product Type
    Rollerball Pen
  • Ink Colour
    Blue
  • Refill Type
    Refillable
  • Tip Size
    0.7mm
  • Pack Quantity
    24
  • Colour
    Blue

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome