Greenball Rollerball Bonus Pack Black Box of 10 Pens + 10 Refills (Pack of 20) - WLT424741

Greenball Rollerball Bonus Pack Black Box of 10 Pens + 10 Refills (Pack of 20) - WLT424741

Order Code: ZT4178514SCopy

£35.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£35.990%
5 - 9£34.554%
10 +£33.118%


Description

Pilot's Greenball liquid ink pen produces a flawless ink flow, ideal for thick, bold strokes with a grip that is designed for optimum comfort. The pen's medium tip ensures precision and accuracy and the tamper-proof ink is perfect for use on official documents and reports. The shape-retaining, durable, tungsten carbide ball has grooves for additional support and the airplane-safe technology will protect the pen for leakage caused by changes in air pressure. Made from 92% recycled material, this pack contains 10 pens and 10 refills.
Refillable rollerball pen plus refills
Precision tip for thick bold lines
Made from 89% recycled plastic (excluding consumables)
Unique liquid ink for consistent flowing strokes and smooth writing
Medium 0.7mm tip for a 0.35mm line width
Comfortable grip, keeping hand fatigue to a minimum
Tamper-proof ink for official documents
Barrel colour: Black, silver and green, Ink colour: Black
Pack of 10 pens and 10 refills
Pack of 20

See full description
Specifications for Greenball Rollerball Bonus Pack Black Box of 10 Pens + 10 Refills (Pack of 20) - WLT424741
  • Tip Size
    0.7mm
  • Line Width
    0.35mm
  • Ink Colour
    Black
  • Ink Type
    Liquid Ink
  • Colour
    Silver and Green
  • Barrel Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome