Pentel EnerGel Reill 0.7mm Blue PK12

Pentel EnerGel Reill 0.7mm Blue PK12

Order Code: ZT1203616SCopy

£13.39 Inc VAT (20%)


Description

Pentel EnerGel Reill 0.7mm Blue PK12 The Pentel LR7 Blue Ink refill is the standard Energel refill suitable for most of the 0.7mm refillable Pentel Energel range, including the Energel-XM, Energel-X and Energel Stirling. Energel ink is a vivid, liquid gel ink, fast drying and no smudge, suitable for both left and right handed users. The refill is available in most standard colours.

Specifications for Pentel EnerGel Reill 0.7mm Blue PK12
  • Line Width
    0.35mm
  • Tip Size
    Medium Point
  • MFR Part No.
    71387SP
  • Ink Colour
    Blue
  • Colour
    Blues
  • Type
    Refill Ink & Cartridges
  • Form
    Rollerball Pen Refill
  • Ink Type
    Gel Ink

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome