Refill for Frixion Ball/Clicker 0.7MM Pink PK3

Refill for Frixion Ball/Clicker 0.7MM Pink PK3

Order Code: ZT1259519P

£6.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.190%
5 +£5.826%


Description

Pilot Refill for FriXion Ball/Clicker Pens 0.7mm Tip Pink (Pack 3) Don't despair when your fantastic FRIXION POINT pen runs out - simply refill it with the FRIXION POINT REFILLS and carry on writing! Refills will help you save money over buying new pens, and are also fabulously eco-friendly so there really is no excuse not to refill! You can even put FRIXION POINT REFILLS in your FRIXION BALL or FRIXION CLICKER pen, and take advantage of the Hi-Tecpoint nib's greater precision and write-out distance. 0.5mm pack of three.

See full description
Specifications for Refill for Frixion Ball/Clicker 0.7MM Pink PK3
  • Type
    Refill Ink & Cartridges
  • Ink Colour
    Pink
  • MFR Part No.
    31557PT
  • Colour
    Pink
  • Tip Size
    Medium Point
  • Ink Type
    Erasable Ink
  • Form
    Frixion Pen Refill
  • For Use With
    Frixion Ball and Clicker Pens
  • Line Width
    0.35mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome