C505-2B Mechanical Pencil Leads 2B 0.5MM (Pack-12)

C505-2B Mechanical Pencil Leads 2B 0.5MM (Pack-12)

Order Code: ZT1050025X

£13.99 Inc VAT (20%)


Description

Pentel Mechanical Pencil Leads

Specifications for C505-2B Mechanical Pencil Leads 2B 0.5MM (Pack-12)
  • Box Quantity
    12
  • Lead Size
    0.5mm
  • MFR Part No.
    PE1002B
  • Form
    Pencil Refill Leads
  • Product Type
    Mechanical Pencils
  • Lead Grade
    Grade 2B
  • Recycled Product
    Tube 100% Recycled Material

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome