MultiPoint Electric Pencil Sharpener 40233

MultiPoint Electric Pencil Sharpener 40233

Order Code: ZT1551238S

£64.99 Inc VAT (20%)


Description

The Swordfish MultiPoint Electric Pencil Sharpener sharpens up to 6 different pencil thicknesses for versatile use. Sharpening a standard 8mm pencil in just 4 seconds, the electric sharpener has a strong, replaceable helical blade. The auto-stop feature prevents over-sharpening and there is also a safety cut off switch for when the tray is removed. The easy to empty shavings trays has a capacity of up to 10 pencils, which can be sharpened in less than a minute. The electric sharpener can be used with 6, 7, 8, 9, 10 and 11mm diameter pencils.
Can sharpen up to 10 pencils per minute
Sharpens 6 different pencil thicknesses
Strong, replaceable helical blade
Auto-stop to prevent over-sharpening
Safety cut off when tray is removed
Shavings tray capacity: up to 10 pencils
For use with 6, 7, 8, 9, 10 and 11mm diameter pencils
Colour: Grey/Purple

See full description
Specifications for MultiPoint Electric Pencil Sharpener 40233
  • MFR Part No.
    SK00763
  • Weight
    0.9451kg
  • Colour
    Grey/Purple
  • Product Type
    Electric Pencil Sharpener
  • Material
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome