Plastic Pencil Sharpener Single Hole Assorted (Pack of 10) - KF76992

Plastic Pencil Sharpener Single Hole Assorted (Pack of 10) - KF76992

Order Code: ZT1545697S

£0.99 Inc VAT (20%)
£1.1413% off
QuantityPriceDiscount
1 - 49£0.990%
50 - 99£0.954%
100 - 199£0.918%
200 - 499£0.8712%
500 +£0.8316%


Description

Ideal for classrooms and pencil cases, these Q-Connect Plastic Single Hole Pencil Sharpeners feature easy grip plastic sides and a sharp blade for long lasting, effective use. The single hole is suitable for standard 8mm diameter pencils. This assorted pack of 10 contains yellow, blue, red and green plastic sharpeners.
Suitable for 8mm diameter pencils
Easy grip sides for ease of use
Sharp blade for long lasting, effective sharpening
Colour: Assorted (Blue, Yellow, Red and Green)
Pack of 10

See full description
Specifications for Plastic Pencil Sharpener Single Hole Assorted (Pack of 10) - KF76992
  • MFR Part No.
    KF76992
  • Pack Quantity
    10
  • Product Type
    Pencil Sharpener
  • Material
    Plastic
  • Colour
    Assorted

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome