MC-G01White 4 x 6 inch Magentic Photo Paper 5 sheets - 3634C002

MC-G01White 4 x 6 inch Magentic Photo Paper 5 sheets - 3634C002

Order Code: ZT2123743S

£9.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.190%
5 +£8.735%


Description

Canon MC-G01White 4 x 6 inch Magentic Photo Paper 5 sheets - 3634C002 Showcase your favourite photos at home by simply printing on magnetic photo paper ñ part of the creative range of print media offered by Canon. Compatible with the latest cutting-edge range of Canon printers, magnetic photo paper gives you the opportunity to transform images into lively, 3D projects that stick to any magnetic surface in your home or office. Personalise spaces, decorate the fridge with curated photos, or instantly build educational games and visual lists.

See full description
Specifications for MC-G01White 4 x 6 inch Magentic Photo Paper 5 sheets - 3634C002
  • Size
    10x15cm
  • Paper Type
    Photo Paper
  • Product Type
    Specialist Papers
  • Finish
    Gloss
  • Colour
    White
  • Grammage
    670

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome