Photo Cube PG-560/CL-561 Ink/PP-201 5x5" Glossy II Photo Paper Black/CMY - 3713C007

Photo Cube PG-560/CL-561 Ink/PP-201 5x5" Glossy II Photo Paper Black/CMY - 3713C007

Order Code: ZT4174723S

£49.99 Inc VAT (20%)


Description

The Photo Cube is a great way to keep your photos safe. Small enough to store around your home, it is a perfect way to store your most precious photos or give to friends and family as a gift. The red box measures 140 x 140 x 140mm (approximate), allowing for plenty of space to store printed images. Square photo printing is popular among young people and families, as the social media friendly format allows for more creative printing. This pack is perfect for social media printing, coming with Genuine Canon PG-560 Black Ink Cartridges, CL-561 C/M/Y Colour Ink Cartridges and 40 5x5 inch sheets of square Photo Paper Plus Glossy II, allowing you to get more creative with your printing.
Colour: Black/CMY
Page yield: K 180/CMY 180
Compatible with: PIXMA TS5350, TS5350a, TS5350i, TS5351, TS5351a, TS5351i, TS5352, TS5352a, TS5353
Compatible with: TS7450, TS7450a, TS7450a, TS7450i, TS7451, TS7451a, TS7451i
Inkjet cartridges
Glossy II photo paper 5x5 inch (40 sheets)
Standard yield
Photo cube box for storing printed images

See full description
Specifications for Photo Cube PG-560/CL-561 Ink/PP-201 5x5" Glossy II Photo Paper Black/CMY - 3713C007
  • Colour
    Black/CMY

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome