3L Self Adhesive Corner Pocket Polypropylene 170x170mm Clear (Pack 100) 10024

3L Self Adhesive Corner Pocket Polypropylene 170x170mm Clear (Pack 100) 10024

Order Code: ZT1255419P

£39.99 Inc VAT (20%)


Description

3L Self Adhesive Corner Pocket Polypropylene 170x170mm Clear (Pack 100) 10024 3L Corner Pockets are the perfect way to include additional documents with binders, folders and backboards. Keep important material and flat items safe, clean and close to hand

Specifications for 3L Self Adhesive Corner Pocket Polypropylene 170x170mm Clear (Pack 100) 10024
  • Colour
    Transparent
  • Material
    Polypropylene
  • MFR Part No.
    73924PL
  • Weight
    570g
  • Type
    Self Adhesive Pockets
  • Material Thickness
    120micron
  • Form
    Corner Pocket
  • Environment Support
    68% Recyclable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome