3L Self Adhesive Filing Pocket Polypropylene A4 220x305mm Top Opening Clear (Pack 10)

3L Self Adhesive Filing Pocket Polypropylene A4 220x305mm Top Opening Clear (Pack 10)

Order Code: ZT1255432P

£15.39 Inc VAT (20%)
£15.993.5% off


Description

3L Self Adhesive Filing Pocket Polypropylene A4 220x305mm Top Opening Clear (Pack 10) 3L Storage pockets that quickly and easily convert folders, report covers and binders into a great storage place for your papers and documents

Specifications for 3L Self Adhesive Filing Pocket Polypropylene A4 220x305mm Top Opening Clear (Pack 10)
  • Colour
    Transparent
  • MFR Part No.
    73819PL
  • Material
    Polypropylene
  • Size
    A4
  • Weight
    260g
  • Type
    Self Adhesive Pockets
  • Material Thickness
    120micron
  • Form
    Adhesive Pocket
  • Environment Support
    68% Recyclable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome