3L Self Adhesive Filing Pocket Polypropylene A4 220x305mm Top Opening Clear (Pack 50)

3L Self Adhesive Filing Pocket Polypropylene A4 220x305mm Top Opening Clear (Pack 50)

Order Code: ZT1255421P

£65.99 Inc VAT (20%)
£69.995.5% off


Description

3L Self Adhesive Filing Pocket Polypropylene A4 220x305mm Top Opening Clear (Pack 50) 3L Storage pockets that quickly and easily convert folders, report covers and binders into a great storage place for your papers and documents

Specifications for 3L Self Adhesive Filing Pocket Polypropylene A4 220x305mm Top Opening Clear (Pack 50)
  • Material
    Polypropylene
  • Size
    A4
  • MFR Part No.
    73812PL
  • Colour
    Transparent
  • Weight
    1.27kg
  • Type
    Self Adhesive Pockets
  • Width
    220mm
  • Height
    305mm
  • Material Thickness
    120micron
  • Form
    Adhesive Pocket
  • Environment Support
    68% Recyclable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome