A4 Punched Pocket Clear 35 Micron 270486 (Pack of 100) - WX24001

A4 Punched Pocket Clear 35 Micron 270486 (Pack of 100) - WX24001

Order Code: ZT1552036S

£3.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.990%
10 - 19£3.834%
20 - 49£3.678%
50 - 99£3.5112%
100 +£3.3516%


Description

These lightweight punched pockets are made from 35 micron polypropylene and are ideal for filing and storage of important A4 documents. The A4 pockets are top opening for easy access and feature a multi-punched strip for filing in standard ring binders and lever arch files. This economy pack contains 100 A4 punched pockets.
Lightweight punched pockets
35 micron polypropylene
Top opening
Multi-punched strip for filing
Size: A4
Pack of 100
Please Note: The image used for this item is for illustration purposes only, as a white box product it may appear slightly different to the online image

See full description
Specifications for A4 Punched Pocket Clear 35 Micron 270486 (Pack of 100) - WX24001
  • Pack Quantity
    100
  • Weight
    0.3351kg
  • MFR Part No.
    WX24001
  • Product Type
    Punched Pocket
  • Material
    Polypropylene
  • Size
    A4
  • Colour
    Transparent
  • Paper Size
    A4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome