Cut Flush Folder A4 (Pack of 100) - WX24002

Cut Flush Folder A4 (Pack of 100) - WX24002

Order Code: ZT4178499S

£9.99 Inc VAT (20%)
£11.4913% off
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.594%
10 - 19£9.198%
20 - 49£8.7912%
50 +£8.3916%


Description

Ideal for filing and storing unpunched documents, these cut flush folders are made from quality 90 micron plastic, which helps keep contents protected. The folders open on two sides with a thumb cut out for easy access to contents, which is ideal for A4 reports, projects, presentations and more. Ideal for colour coordinated filing, this pack contains 100 clear A4 folders.
Size: A4
90 micron plastic
Open on 2 sides with a thumb cut out for easy access
Colour: Clear
Pack of 100
Please Note: The image used for this item is for illustration purposes only, as a white box product it may appear slightly different to the online image

See full description
Specifications for Cut Flush Folder A4 (Pack of 100) - WX24002
  • Size
    A4
  • Product Type
    Cut Flush Folder
  • Colour
    Transparent
  • Paper Size
    A4
  • Material
    Polypropylene
  • Finish
    Plain

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome