Eco Cut Flush Folder A4 Pack 25

Eco Cut Flush Folder A4 Pack 25

Order Code: ZT3528241S

£13.49 Inc VAT (20%)
£14.396% off


Description

The ECO Cut Flush Folder is a clear folder made from 100% biodegradable polypropylene sheet material. Opening on 2-sides and featuring a thumb cut-out makes it easy to insert and retrieve documents. You can store up to 30 sheets of 80gsm paper in just one folder. The new ECO range of PP Document Management has been designed to give consumers an environmentally-friendly choice at no extra cost. Carefully-selected additives enable Rapesco ECO products to biodegrade safely without causing harm to the environment. During the biodegradation process, the products do not emit methane or any chemicals harmful to the soil, even in deep landfill. Pack contains 25 folders.

See full description
Specifications for Eco Cut Flush Folder A4 Pack 25
  • Product Type
    Open 2 Side Folders
  • Form
    Cut Flush
  • Colour
    Transparent
  • Size
    A4
  • Material
    Polypropylene

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome