Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Filing & Organisation
Filing
Plastic Pockets
Punched Pocket A4 Glass Clear 60 micron Green Reinforcing Strip (Pack 100) 400166572
By Valuex
Order Code:
ZT2120551S
£5.49
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£5.49
0%
5 - 9
£5.16
6%
10 +
£4.83
12%
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
5.49
https://www.zoro.co.uk/shop/office-supplies-and-packaging/plastic-pockets/punched-pocket-a4-glass-clear-60-micron-green-reinforcing-strip-pack-100-400166572/p/ZT2120551S
Add to quotation
View all Plastic Pockets
Description
ValueX Punched Pocket A4 Glass Clear 60 micron Green Reinforcing Strip (Pack 100) 400166572
Tags:
#BulkDiscount
Specifications
Specifications for Punched Pocket A4 Glass Clear 60 micron Green Reinforcing Strip (Pack 100) 400166572
Colour
Transparent
Product Type
Punched Pockets
Material
Polypropylene
Opening
Open Top
Size
A4
Holes
Multi-Punched
Strip Colour
Green
Thickness
60 micron
Orientation
Portrait
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome