Tiger Multi Punched Expandable Pocket Polypropylene A4 150 Micron Top Opening Clear (Pack 5)

Tiger Multi Punched Expandable Pocket Polypropylene A4 150 Micron Top Opening Clear (Pack 5)

Order Code: ZT1260969P

£4.19 Inc VAT (20%)


Description

Tiger Multi Punched Expandable Pocket Polypropylene A4 150 Micron Top Opening Clear (Pack 5) NUS APPROVED LINE A4 size expandable punch pockets which hold up to 200 sheets of 80gsm paper. 150 micron glass clear pockets for durability with white reinforcing strip for extra strength. Made from Polypropylene material, acid free, copy safe and recyclable.†

Specifications for Tiger Multi Punched Expandable Pocket Polypropylene A4 150 Micron Top Opening Clear (Pack 5)
  • Opening
    Open Top
  • Material
    Polypropylene
  • Colour
    Transparent
  • MFR Part No.
    42813TG
  • Size
    A4
  • Type
    Punched Pockets
  • Capacity
    200 Sheets
  • Orientation
    Portrait
  • Gusset
    Yes
  • Holes
    Multi-Punched
  • Thickness
    150 Micron

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome