Tiger Multi Punched Pocket Polypropylene A3 45 Micron Top Opening Landscape Clear (Pack 10)

Tiger Multi Punched Pocket Polypropylene A3 45 Micron Top Opening Landscape Clear (Pack 10)

Order Code: ZT1260962P

£3.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.390%
10 +£3.157%


Description

Tiger Multi Punched Pocket Polypropylene A3 45 Micron Top Opening Landscape Clear (Pack 10) Multi punched A3 size landscape pockets. Top opening 90 micron glass clear. Made from polypropylene material.

Specifications for Tiger Multi Punched Pocket Polypropylene A3 45 Micron Top Opening Landscape Clear (Pack 10)
  • Size
    A3
  • MFR Part No.
    42764TG
  • Material
    Polypropylene
  • Colour
    Transparent
  • Opening
    Open Top
  • Type
    Punched Pockets
  • Thickness
    90 Micron
  • Holes
    Multi-Punched
  • Orientation
    Landscape

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome