Tiger Multi Punched Pocket Polypropylene A3 45 Micron Top Opening Portrait Clear (Pack 10)

Tiger Multi Punched Pocket Polypropylene A3 45 Micron Top Opening Portrait Clear (Pack 10)

Order Code: ZT1260963P

£3.69 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.690%
10 - 19£3.515%
20 - 49£3.3210%
50 +£3.1415%


Description

Tiger Multi Punched Pocket Polypropylene A3 45 Micron Top Opening Portrait Clear (Pack 10) Pack of 10 Tiger brand multi punched A3 size portrait pp pockets. 90 micron glass clear. Made from polypropylene material, acid free, copy safe and recyclable.

Specifications for Tiger Multi Punched Pocket Polypropylene A3 45 Micron Top Opening Portrait Clear (Pack 10)
  • Size
    A3
  • MFR Part No.
    42757TG
  • Opening
    Open Top
  • Colour
    Transparent
  • Material
    Polypropylene
  • Type
    Punched Pockets
  • Thickness
    90 Micron
  • Holes
    Multi-Punched
  • Orientation
    Portrait

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome