Tiger Multi Punched Pocket Polypropylene A4 45 Micron Top Opening Clear (Pack 100)

Tiger Multi Punched Pocket Polypropylene A4 45 Micron Top Opening Clear (Pack 100)

Order Code: ZT1260981P

£4.39 Inc VAT (20%)


Description

Tiger Multi Punched Pocket Polypropylene A4 45 Micron Top Opening Clear (Pack 100) Pack of 100 Tiger brand multi punched pp pockets. 45 micron glass clear finish. Made from polypropylene material, acid free, copy safe and recyclable.

Specifications for Tiger Multi Punched Pocket Polypropylene A4 45 Micron Top Opening Clear (Pack 100)
  • Opening
    Open Top
  • Size
    A4
  • Material
    Polypropylene
  • Colour
    Transparent
  • MFR Part No.
    42736TG
  • Type
    Punched Pockets
  • Orientation
    Portrait
  • Thickness
    45 micron
  • Holes
    Multi-Punched

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome