Tiger Multi Punched Pocket Polypropylene A4 45 Micron Top Opening Coloured (Pack 50)

Tiger Multi Punched Pocket Polypropylene A4 45 Micron Top Opening Coloured (Pack 50)

Order Code: ZT1260967P

£4.39 Inc VAT (20%)


Description

Tiger Multi Punched Pocket Polypropylene A4 45 Micron Top Opening Coloured (Pack 50) Pack of 50 Tiger brand multi punch pp pockets-5 assorted tints. 45 micron glass clear finish. Made from polypropylene material, acid free, copy safe and recyclable.†

Specifications for Tiger Multi Punched Pocket Polypropylene A4 45 Micron Top Opening Coloured (Pack 50)
  • Material
    Polypropylene
  • MFR Part No.
    42792TG
  • Size
    A4
  • Opening
    Open Top
  • Colour
    Assorted
  • Type
    Punched Pockets
  • Thickness
    45 micron
  • Holes
    Multi-Punched
  • Orientation
    Portrait
Product Reviews -
3 years ago by Colin
A good range of colours to help identify different documents. The colours are quite vivid, but not opaque so as to obscure the contents.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome