Compact Storage Box Medium 195x295x120mm White - 10810

Compact Storage Box Medium 195x295x120mm White - 10810

Order Code: ZT4177002S

Medium
£6.39 Inc VAT (20%)


Description

The white box size medium is ideal for optimising storage of medium sized items in cabinets and drawers. BPA free and food approved. The SmartStore Compact Storage Box is a modular, high-quality box that fits with other items in the SmartStore Compact range. It has a smooth surface and is easy to clean. Made from recyclable material. Provides a generous 5.3 litre capacity.
SmartStore Compact storage box medium
Modular shape fits with other items in the SmartStore Compact range
BPA free and food approved
Made from recyclable material
Smooth surface for easy cleaning
Temperature resistance from -40 to +100 degrees celsius
Ideal for storage of items in cabinet drawers
Internal dimensions: 165 x 260 x 110mm (WxDxH)
Capacity: 5.3 Litres
Colour: White

See full description
0 Variants available
 
Product Name
Price
0 Variants available

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome